missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HDPE Cylinder Round Bottles

Description
Collect water samples and other low-viscosity liquids to be analyzed for inorganic trace analytes with Thermo Scientific™ HDPE Cylinder Round Bottles, the original EPA-specified bottle for liquid sampling. HDPE cylinder rounds with a narrow mouth offer easy handling and precision pouring. Certified to meet or exceed EPA Performance Based Specifications for metals, cyanide, fluoride and other water quality parameters. Or unprocessed and bulk packed for added economy.
- HDPE container with white LDPE-lined Polypropylene Cap
- Narrow cylinder round style bottle is easy to grip and handle
- Caps assembled onto containers
- Narrow mouth for precision pouring
- Recommended for collecting water samples and other low viscous liquids
- Available bulk packed for added economy
Certified containers come with the following features:
- Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each container individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
Specifications
Specifications
| Capacity | 32 oz., 1000 mL |
| Capacity (Metric) | 1000 mL |
| Capacity (English) | 32 oz. |
| Certification Parameters | Metals and water quality, Cyanide, Fluoride |
| Color | Natural |
| Description | HDPE Cylinder Round |
| Diameter (English) Inner | 0.81 in. |
| Diameter (English) | 3.11 in. |
| Diameter (Metric) Inner | 20.06 cm |
| Material | HDPE |
| Show More |