missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Coated Wire Racks
Chemically-resistant and durable for transport or sample handling. HDPE Coated Wire Racks suitable for use with conical, round, or flat-bottom plastic tubes and bottles.
Supplier: Fisherbrand™ 120766F2
Description
- HDPE Coated Wire Racks
- Chemically-resistant
- Holds all brands and types of conical, round or flat-bottom, glass or plastic tubes and/or bottles
- Square wells and three deck levels keep tubes secure
- Use between temperatures of -40°C and 121°C
- Slotted Bottom Support
- Autoclavable
Specifications
| Fisherbrand HDPE Coated Wire Rack | |
| Blue | |
| HDPE-coated Wire | |
| Rectangular | |
| Non-sterile | |
| 24/Cs. | |
| 11.04 x 4.76 x 3.21 in. (28.04 x 12.08 x 8.16 cm) | |
| 11.04 in. | |
| 3.21 in. | |
| 0.48 lb. | |
| Tube Rack | |
| 8.16 cm | |
| 12.08 cm |
| Autoclavable | |
| Tubes | |
| 40 | |
| No | |
| Holds Tubes | |
| 1 Ea. | |
| 28.04 cm | |
| 4.76 in. | |
| 20 to 24 mm | |
| 0.22 kg | |
| None | |
| 4 x 10 |