missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Coated Wire Racks
Description
- HDPE Coated Wire Racks
- Chemically-resistant
- Holds all brands and types of conical, round or flat-bottom, glass or plastic tubes and/or bottles
- Square wells and three deck levels keep tubes secure
- Use between temperatures of -40°C and 121°C
- Slotted Bottom Support
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes |
| Material | HDPE-coated Wire |
| Positions | 8 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| No. per Case | 96/Cs. |
| Dimensions (L x W x H) | 5.93 x 2.97 x 3.43 in. (15.05 x 7.55 x 8.7 cm) |
| Show More |