missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Coated Wire Racks
Chemically-resistant and durable for transport or sample handling. HDPE Coated Wire Racks suitable for use with conical, round, or flat-bottom plastic tubes and bottles.
Supplier: Fisherbrand™ 120759F2
Description
- HDPE Coated Wire Racks
- Chemically-resistant
- Holds all brands and types of conical, round or flat-bottom, glass or plastic tubes and/or bottles
- Square wells and three deck levels keep tubes secure
- Use between temperatures of -40°C and 121°C
- Slotted Bottom Support
- Autoclavable
Specifications
| Fisherbrand HDPE Coated Wire Rack | |
| Blue | |
| HDPE-coated Wire | |
| Rectangular | |
| Non-sterile | |
| 36/Cs. | |
| 8.00 x 6.40 x 2.60 in. | |
| 8.00 in. | |
| 2.60 in. | |
| 0.75 lb. | |
| Tube Rack | |
| 6.60 cm | |
| 16.26 cm |
| Autoclavable | |
| Tubes | |
| 108 | |
| No | |
| Holds Tubes | |
| 1 Ea. | |
| 20.32 cm | |
| 6.40 in. | |
| 10 to 13 mm | |
| 0.34 kg | |
| None | |
| 9 x 12 |