missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ HDPE Coated Wire Racks

Chemically-resistant and durable for transport or sample handling. HDPE Coated Wire Racks suitable for use with conical, round, or flat-bottom plastic tubes and bottles.

Supplier:  Fisherbrand™ 120763F2

 View more versions of this product

Catalog No. FB1479313



Only null left

Description

Description

  • HDPE Coated Wire Racks
  • Chemically-resistant
  • Holds all brands and types of conical, round or flat-bottom, glass or plastic tubes and/or bottles
  • Square wells and three deck levels keep tubes secure
  • Use between temperatures of -40°C and 121°C
  • Slotted Bottom Support
  • Autoclavable
Specifications

Specifications

Fisherbrand HDPE Coated Wire Rack
Blue
HDPE-coated Wire
Rectangular
Non-sterile
24/Cs.
9.50 x 7.40 x 2.60 in.
9.50 in.
2.60 in.
0.9 lb.
Tube Rack
6.60 cm
18.80 cm
Autoclavable
Tubes
108
No
Holds Tubes
1 Ea.
24.13 cm
7.40 in.
13 to 16 mm
0.41 kg
None
9 x 12
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions