missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Coated Wire Racks
Chemically-resistant and durable for transport or sample handling. HDPE Coated Wire Racks suitable for use with conical, round, or flat-bottom plastic tubes and bottles.
Supplier: Fisherbrand™ HS23215F2
Description
- HDPE Coated Wire Racks
- Chemically-resistant
- Holds all brands and types of conical, round or flat-bottom, glass or plastic tubes and/or bottles
- Square wells and three deck levels keep tubes secure
- Use between temperatures of -40°C and 121°C
- Slotted Bottom Support
- Autoclavable
Specifications
| Fisherbrand HDPE Coated Wire Rack | |
| Blue | |
| HDPE-coated Wire | |
| Rectangular | |
| Non-sterile | |
| 96/Cs. | |
| 5.43 x 3.5 x 2.92 in. (13.8 x 8.9 x 7.42 cm) | |
| 5.43 in. | |
| 2.92 in. | |
| 0.41 lb. | |
| Tube Rack | |
| 7.42 cm | |
| 8.9 cm |
| Autoclavable | |
| Tubes | |
| 15 | |
| No | |
| Holds Tubes | |
| 1 Ea. | |
| 13.8 cm | |
| 3.5 in. | |
| 20 mm | |
| 0.19 kg | |
| None | |
| 3 x 5 |