missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haws™ Wall Mount Eye/Face Wash and Body Spray Head with Recoil Hose
Haws™ Wall Mount Eye/Face Wash and Body Spray Head with Recoil Hose features an inverted flow design consistent with all EMT, emergency room and doctors' office protocols
Supplier: Haws™ 8905
Description
- Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness.
- Dust cover allows for the 8905 to stay protected from debris when not in use
- Easily detected and maintained
- Equipped with safety sign and test card to record weekly testing
- 12-foot (365.8cm) yellow recoil hose provides an extended coverage area to further optimize the irrigation process
- In order to comply with state codes the use of a vacuum breaker is required with all hand held eye/face wash body spray units (Haws offers model SP212)
Warranty
1 year from ship date (Limited)
Specifications
| Squeeze Handle | |
| Green, Yellow | |
| 14.75 in. | |
| Body Spray Head; 12-foot (365.8cm) Yellow Recoil Hose | |
| Rubber | |
| 0.5 in. |
| ANSI Z358.1 | |
| 3.7 gpm | |
| 37.465 cm | |
| 1.27 cm | |
| Wall | |
| 200 psi |