missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haws™ Wall Mount Eye/Face Wash
Haws™ Wall Mount Eye/Face Wash features an AXION™ MSR eye/face wash head
$1127.52 - $1588.35
Specifications
| Bowl Size (Metric) | 27.9 cm |
|---|---|
| Certifications/Compliance | ANSI Z358.1 |
| Flow Rate | 3.7 gpm |
| Includes | Flag |
| Mounting | Wall |
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|
29-635-5964
|
Haws™
7260BT7270BT |
Plastic, Chrome Plated Brass |
Each for $1,127.52
|
|
|||||
|
18-888-355
|
Haws™
7360BT7460BT |
Stainless Steel |
Each for $1,588.35
|
|
|||||
Description
- Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Features a round 11in. (27.9 cm) receptor
- Aluminum wall bracket, tailpiece and trap
- Includes a mesh in-line strainer to collect line debris, and ball valve with stainless steel ball and stem for durability
- Supply: 1/2in. NPT. Waste: 1.5in. NPT.
- ANSI Z358.1 tempering compliance options
Warranty
1 year from ship date (Limited)
Specifications
| 27.9 cm | |
| 3.7 gpm | |
| Wall | |
| Ball Valve |
| ANSI Z358.1 | |
| Flag | |
| 1.5 in. |