missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haws™ Sink Mount Eye/Face Wash
Haws™ Sink Mount Eye/Face Wash with swing-away activation
Supplier: Haws™ 7612LH
Description
- Dust cover allows for protection from debris when not in use
- Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Requires minimal maintenance
- Equipped with test card to record weekly testing
- ANSI Z358.1 tempering compliance options
- Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment
Warranty
1 year from ship date (Limited)
Specifications
| Swing Away | |
| Yellow, Silver | |
| 10 in. | |
| 1.27 cm | |
| Stainless Steel | |
| 0.5 in. | |
| 17 in. |
| ANSI Z358.1 | |
| 12 gpm | |
| 25.4 cm | |
| 21.59 cm | |
| Countertop, Left Side | |
| Sink Mount Eye and Face Wash | |
| 43.18 cm |