missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haws™ Sink Mount Eye/Face Wash
Haws™ Sink Mount Eye/Face Wash with swing-away activation
Supplier: Haws™ 7611
Description
- Dust cover allows for protection from debris when not in use
- Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Requires minimal maintenance
- Equipped with test card to record weekly testing
- ANSI Z358.1 tempering compliance options
- Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment
Warranty
1 year from ship date (Limited)
Specifications
| Swing Away | |
| Green,Yellow, Silver | |
| 3.625 in. | |
| 1.27 cm | |
| Polished Chrome-plated Brass | |
| 0.5 in. | |
| 3.125 in. |
| ANSI Z358.1 | |
| 3.7 gpm | |
| 9.2075 cm | |
| 254 mm | |
| Side Mount on Left or Right | |
| Sink Mount Eye and Face Wash | |
| 7.9375 cm |