missing translation for 'onlineSavingsMsg'
Learn More

Haws™ Shower and Eye/Face Wash Booth

Catalog No. 296358278
Change view
Click to view available options
Flow Rate:
20 gpm, 3.7 gpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
296358278 20 gpm, 3.7 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296358278 Supplier Haws™ Supplier No. 8605WC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Haws™ Shower and Eye/Face Wash Booth is a barrier-free, booth enclosed, combination shower with a AXION™ MSR head

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • A great addition to unsafe environments where the eyes, face, and body may be exposed to corrosive materials.
  • Requires minimal maintenance and is equipped with test card to record weekly testing.
  • Pre-built and fully pressure tested to reduce installation time
  • Solid reinforced molded fiber glass booth makes for a private free standing piece of emergency equipment

Warranty

1 year from ship date (Limited)

Specifications

Activation Pull Rod
Certifications/Compliance ANSI Z358.1
Color White
Flow Rate 20 gpm, 3.7 gpm
Height (English) 92 in.
Height (Metric) 233.68 cm
Includes Flag
Inlet Connection (Metric) 2.54 cm
Length (Metric) Handle 111.8 cm
Mounting Floor, Barrier-free
Outlet Connection (English) 3 in.
Product Type Ball Valve, Booth enclosed
Width (English) 41 in.
Width (Metric) 104.14 cm
Show More Show Less