missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haws™ Portable Eyewashes
Description
Portable eyewashes serve as ANSI-approved eyewash units in remote locations—anywhere plumbed water is not available. Choose from gravity-operated or air pressure-operated models. Both units come with one 8 oz. (237mL) bottle of bacteriostatic preservative that permits water storage in the units for up to six months.
Self-Contained, Gravity-Operated Eyewash Station.
- Unit exceeds the ANSI standard with a 16 gal. (60.6L) capacity for more than 15 minutes of flushing
- Its Safety Green high-density polyethylene tank is highly visible and easy to transport
- Built-in top handle and two integral side handles facilitate two-person handling when filled
- Wide fill opening allows easy filling, inspection, and cleaning
- A threaded cap prevents insects from entering tank; recessed area encloses eyewash heads, protecting them from debris
- To activate heads, grasp the arm containing the heads and simply pull down
- Store on a shelf or mount on a wall with the included bracket
- Comes with a drain hose for emptying ease
Air Pressure-Operated Eyewash.
- Consists of ABS plastic spray heads with dust covers, with proprietary Soft-Flo™ antisurge design, mounted on a 10 gal. (38L) stainless-steel tank with carrying handles
- Stainless-steel push flag activates the chrome-plated brass ball valve, which stays open until manually closed Protective dust covers on the spray heads dislodge when the unit is activated
- The tank delivers a 15-minute full flow eyewash or a 2-minute body spray via stored air pressure
- The tank is outfitted with tire-type air valve (recommended pressure: 87 psi), pressure gauge, safety relief valve (set at 110 psi), and additional relief valve built into tank cover
- Optional 6 ft. long (1.8m) body spray with a heavy-duty rubber hose, squeeze lever handle, valve, and ABS plastic Feather-Flo™ spray head sold separately
Specifications
Specifications
| Capacity (English) | 2048 oz. |
| Capacity (Metric) | 60566.58 mL |
| Certifications/Compliance | ANSI Z358.1-2009, FDA |
| Color | Green |
| Depth (English) | 19.5 in. |
| Depth (Metric) | 49.53 cm |
| Flow Rate | 0.4 gpm |
| Height (English) | 22.5 in. |
| Height (Metric) | 57.15 cm |
| Includes | Preservative, Drain Hose, Brackets, Built-in Top, Side Handle |
| Show More |