missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haws™ Emergency Shower/Eye and Face Wash Station
Description
Includes
Self-adhesive 21 in. (53.3cm) stripe in safety green and bright yellow, and a universal language emergency sign that clearly identifies station.
Model 8330
- Features the medically acclaimed AXION MSR eye/face wash head
- Features an 11 in. (27.9 cm) stainless steel bowl and 9 in. (22.9 cm) floor flange
- Reducing installation time, eyewash and valve assembly is pre-built and fully water/pressure tested
- Solid 1-1/4 in. Type 304 Stainless Steel construction makes for one sturdy piece of corrosive resistant equipment
- Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment
Model 8300-8309
- Round 11 in. (27.94cm) stainless-steel bowl with an eye wash head and integral flow control
- Eye wash streams provide zero vertical velocity stream engineering with even laminar flow
- AXION MSR™ ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
- Stainless-steel push flag for eye wash activation
- Stainless-steel pull rod for shower activation
- Mesh in-line eye wash strainer to collect line debris
- Ball valves with stainless-steel ball and stem for durability
- Pipe and fitting: 1.25 in. (3.17cm) Schedule 40 hot-dipped galvanized steel
- Supply and waste:1.25 in. (3.17cm) IPS
Certifications
CSA certified to ANSI™ Z358.1-2004.
Specifications
Specifications
| Certifications/Compliance | ANSI Z358.1 |
| For Use With (Application) | Sweeping Contaminants away from the Vulnerable Nasal Cavity |
| Includes | Stainless Steel Shower Head |
| Outlet Connection (English) | 1.25 in. IPS |
| Product Type | Shower and Eye Wash Station |