missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haws™ 120V, Tempered, Gravity Eyewash
Haws™ 120V, Tempered, Gravity Eyewash uses a heated, insulated blanket to provide ANSI compliant tempered potable water in operating temperatures between -30 to 100°F (-34 to 38°C). Ideal for remote locations without access to continuous potable water.
Supplier: Haws™ 7501T
Description
- Dimensions: 16in high, 24in wide, 12in deep (36.8 x 55.9 x 25.7cm
- Unit must be wall hung
- Featuring a FDA approved high-density green polyethylene tank easily activated by pulling the yellow activation arm down to the open position
- Wide-fill opening with threaded cap permits easy inspection, cleaning and filling
- Relocation is simple due to the easily mounted bracket (included) and light design
Warranty
1 year from ship date (Limited)
Specifications
| Gravity-fed | |
| ANSI Z358.1 | |
| 0.4 gpm | |
| 40.64 cm | |
| Wall, Portable | |
| 24 in. |
| 9 gal. | |
| Green, Yellow | |
| 16 in. | |
| Plastic | |
| Tempered, Gravity-fed, Portable Eyewash | |
| 60.96 cm |