Learn More
Thermo Scientific™ Harvestainer™ Microcarrier Separation System

The Thermo Scientific Harvestainer Microcarrier Separation System is the ideal solution for the separation of microcarrier beads during adherent cell culture production.
$1,597.11 - $2,965.42
Specifications
| Sterility | Sterile |
|---|---|
| Content And Storage | Room Temperature |
| Shipping Condition | Room Temperature |
| Product Line | Harvestainer |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
SH3107801
![]() |
Thermo Scientific™
SH3107801 |
3 L |
Each for $1,632.66
|
|
|||||
SH3107802
![]() |
Thermo Scientific™
SH3107802/DUP |
12 L |
Each for $1,597.11
|
|
|||||
|
SH3107101
|
Thermo Scientific™
SH31071.01 |
25 L |
Each for $2,105.14
|
|
|||||
SH3107102
![]() |
Thermo Scientific™
SH31071.02 |
50 L |
Each for $2,965.42
|
|
|||||
Description
The Thermo Scientific Harvestainer Microcarrier Separation System is the ideal solution for the separation of microcarrier beads during adherent cell culture production. The Harvestainer system is a closed, single-use system that helps to increase product yields versus traditional methods, while reducing clean-in-place and steam-in-place requirements and water for injection usage. It eliminates equipment maintenance and reduces process validations, cycle times, and manual final decanting processes.
For smaller-scale or larger-scale applications, the Harvestainer system is ideal for in-line microcarrier separation. The 3 L and 12 L Harvestainer systems consist of a pre-assembled bioprocess container (BPC) and tray in a single-use unit, where the tray acts as the secondary containment device. The 25 L and 50 L Harvestainer systems consist of a 3D BPC with a drum as the secondary containment device. The BPC features a dip tube with dipwell design for better drainage and minimal manipulation.
• Closed system
• Scalable for both smaller-scale and larger-scale applications
• Helps deliver high recovery rates
• Inline microcarrier separation
Applications
• Adherent cell culture production
Specifications
| Sterile | |
| Room Temperature | |
| Room Temperature | |
| Harvestainer |
For Research Use Only. Not for use in diagnostic procedures.