missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Harvestainer™ Microcarrier Separation System
GREENER_CHOICE

Catalog No. SH3107802
Change view
Click to view available options
Capacity (Metric):
3 L
12 L
25 L
50 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
SH3107802 12 L
SH3107801 3 L
SH3107101 25 L
SH3107102 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. SH3107802 Supplier Thermo Scientific™ Supplier No. SH3107802/DUP

The Thermo Scientific Harvestainer Microcarrier Separation System is the ideal solution for the separation of microcarrier beads during adherent cell culture production.

The Thermo Scientific Harvestainer Microcarrier Separation System is the ideal solution for the separation of microcarrier beads during adherent cell culture production. The Harvestainer system is a closed, single-use system that helps to increase product yields versus traditional methods, while reducing clean-in-place and steam-in-place requirements and water for injection usage. It eliminates equipment maintenance and reduces process validations, cycle times, and manual final decanting processes.

For smaller-scale or larger-scale applications, the Harvestainer system is ideal for in-line microcarrier separation. The 3 L and 12 L Harvestainer systems consist of a pre-assembled bioprocess container (BPC) and tray in a single-use unit, where the tray acts as the secondary containment device. The 25 L and 50 L Harvestainer systems consist of a 3D BPC with a drum as the secondary containment device. The BPC features a dip tube with dipwell design for better drainage and minimal manipulation.

• Closed system
• Scalable for both smaller-scale and larger-scale applications
• Helps deliver high recovery rates
• Inline microcarrier separation

Applications
• Adherent cell culture production

Specifications

Material PETG
Sterility Sterile
Capacity (Metric) 12 L
Content And Storage Room Temperature
Quantity 12 L
Shipping Condition Room Temperature
Product Line Harvestainer

For Research Use Only. Not for use in diagnostic procedures.