missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ SL Series Hard Hats, 4-point Ratchet
Hard Hats exceed ANSI Z89.1, Type 1, Class C, G, and E for industrial head protection; CSA Z94.1-15.
$.99 - $17.30
Specifications
| Certifications/Compliance | ANSI Z89.1 |
|---|---|
| For Use With (Equipment) | Earmuffs, Faceshield |
| For Use With (Application) | Construction |
| Material | HDPE |
| Product Type | Cap-style Hard Hat |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
19-161-141
|
Pyramex™
HP14160BLUE |
Blue |
Each for $16.07
|
|
|||||
|
19-161-137
|
Pyramex™
HP14110WHITE |
White |
Each for $17.30
Pack of 16 Each for $260.64
|
|
|||||
|
19-161-143
|
Pyramex™
HP14112GRAY |
Gray |
Each for $0.99
Pack of 16 Each for $15.04
|
|
|||||
Description
- Low profile design
- Tested and marked for reverse donning
- Shell constructed from High Density Polyethylene materials
- Rain trough on sides and back of helmet channel moisture away
- Soft brow pad is replaceable. Replaceable suspensions and headbands also available
- Snap Lock suspension features 'tuck away' adjustments for all day, hassle free wear
- Ratchet suspension is easy to adjust and allows the wearer to modify the fit while wearing hard hat
- Universal accessory slots fit cap mounted ear muffs and accessories. Hats also accommodate chin straps
- Testing: Impact, Penetration, Flammability, Electrical Insulation, Marking & Humidity
Specifications
| ANSI Z89.1 | |
| Construction | |
| Cap-style Hard Hat | |
| Not Vented |
| Earmuffs, Faceshield | |
| HDPE | |
| 6.5 to 8 | |
| Short Brim (Cap Style) |