missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Hard Hat Labels - Pressure Sensitive Vinyl, Spanish

Catalog No. 19110312
Change view
Click to view available options
Display Text:
COMITE ED SEGURIDAD
CPR CERTIFICADO
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text
19110312 CPR CERTIFICADO
19110311 COMITE ED SEGURIDAD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19110312 Supplier Brady™ Supplier No. 49568

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pressure Sensitive Vinyl (B-946) is an indoor/outdoor marking film ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs.

  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years
  • Service temperature of -40°F to 180°F (-40°C to 82°C)

Specifications

Autoclavable Not Autoclavable
Description Label
Color Red on White
Format Label
Material Vinyl
Printable Sides Single-side Printable
Product Type Label
Display Text CPR CERTIFICADO
Languages Spanish
No. per Pack 4 Labels/Card
Quantity 1 Card
Shape Round
Size (English) 2 in. Dia
Thickness (Metric) 0.01 in.
Width (Metric) 228.6 mm
Diameter (English) 2 in.
Show More Show Less