missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Hard Hat Labels - Pressure Sensitive Vinyl
Pressure Sensitive Vinyl (B-946) is an indoor/outdoor marking film ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs.
Supplier: Brady™ 42263
Description
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 8-10 years
- Service temperature of -40°F to 180°F (-40°C to 82°C)
Chemical Identifiers
| Not Autoclavable | |
| Label | |
| Single-side Printable | |
| English | |
| 1 Card |
| Label | |
| Vinyl | |
| Label | |
| 4 Labels/Card | |
| 2 in. |
Specifications
| Not Autoclavable | |
| Permanent Acrylic, Self-adhesive | |
| Label | |
| Single-side Printable | |
| QUALIFIED FORK LIFT OPERATOR | |
| 4 Labels/Card | |
| Round | |
| 2 in. |
| Label | |
| Black/Yellow on White | |
| Vinyl | |
| Label | |
| English | |
| 1 Card | |
| 69.85 mm |