missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Hard Hat Labels - Indoor/Outdoor Industrial Vinyl
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
- Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C)
- can be applied as low as 0°F (-18°C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | Green on White |
| Format | Label |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Product Type | Label |
| Languages | English |
| No. per Pack | 4 Labels/Card |
| Show More |