missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanks' Bal. Salts, 1X HBS Liq., Modif., w/o Calcium, Magnesium and Phenol Red, MP Biomedicals
Specifications
Specifications
| Content And Storage | 4°C |
| Product Type | Hanks' Balanced Salt Solution |
| Sterility | Sterile |
| Without Additives | No Calcium, No Magnesium, No Phenol Red |
| pH | 6.9 to 7.4 |
| Quantity | 500 mL |