missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Hank's Balanced Salt Solutions

Catalog No. MT21023CM
Change view
Click to view available options
Quantity:
6 x 500 mL
6 x 1 L
Concentration:
1 X
With Additives:
Calcium, Magnesium
Without Additives:
No Calcium, No Magnesium
No Calcium, No Magnesium, No Phenol Red
No Phenol Red
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Concentration With Additives Without Additives
MT21023CM 6 x 1 L 1 X Calcium, Magnesium No Phenol Red
MT21023CV 6 x 500 mL 1 X Calcium, Magnesium No Phenol Red
MT21021CV 6 x 500 mL 1 X - No Calcium, No Magnesium
MT21020CV 6 x 500 mL 1 X Calcium, Magnesium -
MT21021CM 6 x 1 L 1 X - No Calcium, No Magnesium
MT21022CV 6 x 500 mL 1 X - No Calcium, No Magnesium, No Phenol Red
MT21022CM 6 x 1 L 1 X - No Calcium, No Magnesium, No Phenol Red
MT21020CM 6 x 1 L 1 X Calcium, Magnesium -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. MT21023CM Supplier Corning™ Supplier No. 21023CM
Only null left

Salt solutions are shipped at ambient temperature unless otherwise indicated

pH of 10X solutions must be adjusted following dilution to 1X concentration.

Specifications

Content And Storage 2° to 30°C
Concentration 1 X
Form Liquid
Product Type Hanks' Balanced Salt Solution
With Additives Calcium, Magnesium
Without Additives No Phenol Red
Formulation Calcium Chloride (anhydrous) 0.14g/L, Potassium Chloride 0.4g/L , Monopotassium Phosphate 0.06g/L, Magnesium Sulfate (anhydrous) 0.977g/L, Sodium Chloride 8g/L , Disodium Phosphate (anhydrous) 0.0477g/L, Sodium Bicarbonate 0.35g/L, D-Glucose 1g/L
pH 7.1 to 7.4
Quantity 6 x 1 L