missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Hank's Balanced Salt Solutions

Catalog No. MT21022CM
Change view
Click to view available options
Quantity:
6 x 500 mL
6 x 1 L
Concentration:
1 X
Without Additives:
No Calcium, No Magnesium
No Calcium, No Magnesium, No Phenol Red
No Phenol Red
With Additives:
Calcium, Magnesium
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Concentration Without Additives With Additives
MT21022CM 6 x 1 L 1 X No Calcium, No Magnesium, No Phenol Red -
MT21023CM 6 x 1 L 1 X No Phenol Red Calcium, Magnesium
MT21023CV 6 x 500 mL 1 X No Phenol Red Calcium, Magnesium
MT21021CV 6 x 500 mL 1 X No Calcium, No Magnesium -
MT21020CV 6 x 500 mL 1 X - Calcium, Magnesium
MT21021CM 6 x 1 L 1 X No Calcium, No Magnesium -
MT21022CV 6 x 500 mL 1 X No Calcium, No Magnesium, No Phenol Red -
MT21020CM 6 x 1 L 1 X - Calcium, Magnesium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. MT21022CM Supplier Corning™ Supplier No. 21022CM
Only null left

Salt solutions are shipped at ambient temperature unless otherwise indicated

pH of 10X solutions must be adjusted following dilution to 1X concentration.

Specifications

Color Clear
Content And Storage 2° to 30°C
Concentration 1 X
Form Liquid
Product Type Hanks' Balanced Salt Solution
Without Additives No Calcium, No Magnesium, No Phenol Red
Formulation Potassium Chloride 0.4g/L, Monopotassium Phosphate 0.06g/L, Sodium Chloride 8g/L, Disodium Phosphate (anhydrous) 0.0477g/L, Sodium Bicarbonate 0.35g/L, D-Glucose 1g/L
pH 7.1 to 7.4
Quantity 6 x 1 L