missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Hanging Wafer Robotic Tips: Tecan-Style Liquid Level Sensing Tips, Presterilized
Black tips for accurate sample delivery
Supplier: Axygen™ TT1000CBKHTRS
Description
Axygen™ offers a comprehensive line of tips for Tecan™, Aurora Biomed and PerkinElmer™ automation systems. These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality. Tips are RNase-/DNase-free and nonpyrogenic. Available in nonsterile, sterile, non-filtered and filtered. Clear and Conductive black polypropylene tips are available in 96-well format and is also available in hanging tip rack format designed for Tecan™ Genesis Freedom™/Freedom Eva™/Miniprep with LiHa-1, -4, -8 head, Aurora Biomed Versa™ with 8-Channel head and PerkinElmer™ Janus™/MultiProbe with Variospan-1, 4, 8 head.Specifications
| 1000 μL | |
| Sterile | |
| Autoclavable | |
| For accurate sample delivery | |
| Automation, Round | |
| 16 Racks/Cs. | |
| Polypropylene |
| Non-filtered | |
| Black | |
| Non-ANSI | |
| Rack | |
| Hanging Tip Rack | |
| Aurora Biomed Versa 8-channel Head, PerkinElmer MultiProbe Variospan-1, 4, 8 Head |