missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ HandyStep™ touch and HandyStep™ touch S Repeating Pipette / Inductive Charging Stand Bundles
BRAND™ HandyStep™ touch screen repeating pipettes bundled with inductive charging stand at an attractive price
$3046.83 - $4062.43
Specifications
| Accuracy | 0.50% |
|---|---|
| Battery Type | Lithium ion |
| ClipTip | No |
| Compatible Tips | PD-Tip II and other standard types |
| Adjustable Tip Spacing | No |
Alert:
This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
| Catalog Number | Mfr. No. | Color | Model | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Model | Price | Quantity | ||||
|
14-381-022
|
BRANDTECH™ BRAND™
705201 |
White | HandyStep Touch |
Each for $3,046.83
|
|
||||
|
14-381-023
|
BRANDTECH™ BRAND™
705211 |
Black | HandyStep Touch S |
Each for $4,062.43
|
|
||||
Description
- The HandyStep™ touch and HandyStep™ touch S features a variety of customizable modes including settings, multi-dispensing, auto-dispensing, and pipetting, with the ability to save your favorites
- Operates through a simple and intuitive touch-screen interface
- Compatible with all standard repeating tips
- Automatically recognizes BRAND™ PD-Tip™ II Precision Dispenser tips
- The Auto Dispensing learning function significantly reduces repetitive motion by up to 97%
- Equipped with motorized tip ejection
- Each bundle includes an inductive charging stand for convenient recharging
- Powered by a lifelong lithium-ion battery for enduring performance
- Multi-llingual capabilities with support for English, Spanish, French, German, and Chinese
- The HandyStep™ touch S adds sequential dispensing, multi-aspiration, and titration modes
Specifications
| 0.50% | |
| No | |
| No | |
| 8 Adjustable Speeds | |
| Brand PD-Tip II Repeating Pipette Tip | |
| 1 | |
| Non-sterile | |
| 1 μL to 50 mL | |
| BRAND PD-Tip II Repeating Pipette Tips | |
| English, Spanish, French, German, Chinese | |
| 15° to 40°C | |
| 6 cm | |
| 20 cm | |
| 100/240 V |
| Lithium ion | |
| PD-Tip II and other standard types | |
| Not Autoclavable | |
| Reusable | |
| Polycarbonate, PBT, Glass, Silicone, PEEK | |
| 10 Favorites | |
| Electronic Repeating Pipette | |
| Backlit Color Touch Screen | |
| DE-M marking, performance certificate, operating manual, quick reference guide, wall/shelf mount, inductive charging stand, lithium-ion battery, universal power adapter, USB type C cable | |
| 8 aspiration, 8 dispensing | |
| 1 year | |
| 5 cm | |
| 100 to 240 VAC, 50/60Hz | |
| 50/60 Hz |