missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ HandyStep™ Touch Electronic Repeating Pipette PROMO

Catalog No. 14380970TU
Change view
Click to view available options
Volume (Metric):
1 μL to 50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14380970TU 1 μL to 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14380970TU Supplier BRANDTECH™ BRAND™ Supplier No. 705200TU

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

BRAND™ HandyStep™ Touch Electronic Repeating Pipette features touch-screen controls for intuitive operation.

  • The HandyStep™ touch features a variety of customizable modes including settings, multi-dispensing, auto-dispensing, and pipetting, with the ability to save your favorites
  • Operates through a simple and intuitive touch-screen interface
  • Compatible with all standard repeating tips
  • Automatically recognizes BRAND™ PD-Tip™ II Precision Dispenser tips
  • The Auto Dispensing learning function significantly reduces repetitive motion by up to 97%
  • Equipped with motorized tip ejection
  • Powered by a lifelong lithium-ion battery for enduring performance
  • Multi-llingual capabilities with support for English, Spanish, French, German, and Chinese
  • Inductive charging stand available separately

Specifications

Accuracy 0.50%
Battery Type Lithium Ion
ClipTip No
Compatible Tips PD-Tip II and other standard types
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color White
Dispensing Speed 8 Adjustable Speeds
Disposable Reusable
For Use With PD-Tip II
Material Polycarbonate, PBT, Glass, Silicone, PEEK
Model HandyStep Touch
Number of Channels 1
Programmability 10 Favorites
Sterility Non-sterile
Type Electronic Repeating Pipette
Volume (Metric) 1 μL to 50 mL
Display Backlit Color Touch Screen
For Use With (Equipment) PD-Tips II
Includes DE-M marking, performance certificate, operating manual, quick reference guide, wall/shelf mount, lithium-ion battery, universal power adapter, USB type C cable
Number of Speeds 8
Temperature (Metric) Operating 15° to 40°C
Warranty 2 Year
Length (Metric) 6 cm
Width (Metric) 5 cm
Height (Metric) 20 cm
Electrical Requirements 100 to 240 V, 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less