missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ 8750 Series Heavy Duty Cleanroom Gloves
Finger-textured clean class 100 nitrile gloves are double bagged and compatible with ISO 5 and higher cleanroom environments.
Supplier: Hourglass International™ 8754
Description
- 12 in. blue nitrile gloves
- Heavy duty strength for demanding environments
- Not made with natural rubber latex
- Powder free
- Ambidextrous
- Finger textured
- Compatible with Class100/ISO 5 or higher cleanroom environments
- Double-bagged
Specifications
| Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573 | |
| Yes | |
| No | |
| Blue | |
| Partially Textured | |
| 0.21 mm | |
| Yes | |
| 5.5 mil | |
| Powder Free | |
| X-Large | |
| 8.2 mil | |
| ISO 13485; ISO 9001 | |
| Double-Bagged | |
| 48 MPa | |
| 30 cm |
| EN 420 | |
| Class 100 (ISO 5) | |
| 1.5 | |
| Single-use | |
| 8.2 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.14 mm | |
| Controlled Environment Gloves | |
| Non-sterile | |
| 0.21 mm | |
| 8754 | |
| HandPRO™ 8750 | |
| 12 in. |