missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ 8750 Series Heavy Duty Cleanroom Gloves

Catalog No. 17900907
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17900907 Small
17900906 X-Small
17900908 Medium
17900909 Large
17900910 X-Large
17900911 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17900907 Supplier Hourglass International™ Supplier No. HG8751

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Finger-textured clean class 100 nitrile gloves are double bagged and compatible with ISO 5 and higher cleanroom environments.

  • 12 in. blue nitrile gloves
  • Heavy duty strength for demanding environments
  • Not made with natural rubber latex
  • Powder free
  • Ambidextrous
  • Finger textured
  • Compatible with Class100/ISO 5 or higher cleanroom environments
  • Double-bagged

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573
Certifications/Compliance (Europe) EN 420
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 8.2 mil
Finger Thickness (Metric) 0.21 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Small
Sterility Non-sterile
Thickness (English) 8.2 mil
Thickness (Metric) 0.21 mm
Manufacturing/QMS Audit Standards ISO 13485; ISO 9001
Model 8751
Packaging Type Double-Bagged
Series HandPRO™ 8750
Tensile Strength 48 MPa
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less