missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO P3™ 4511 Sterile Hand-specific Latex Gloves

Catalog No. 17900926
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17900926 9
17900920 6
17900921 6.5
17900922 7
17900923 7.5
17900924 8
17900925 8.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17900926 Supplier Hourglass International™ Supplier No. 451190

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sterile hand-specific latex gloves are packaged in a poly thermoform pouch and triple-bagged, suitable for ISO 5 and higher cleanroom environments.

  • Sterilized by gamma irradiation
  • Hand-specific comfort
  • Easy donning
  • Premium, low-protein latex for reduced risk of allergy
  • 12 in. extended-cuff length
  • Powder free
  • Textured for a secure grip
  • Natural white color
  • Pair packed in a poly thermoform pouch
  • Triple-bagged in ISO 5 cleanroom environment

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards
Certifications/Compliance (Europe) EN 420
Chlorinated No
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 8.6 mil
Finger Thickness (Metric) 0.22 mm
Hand Specific
Laboratory/Cleanroom Use Yes
Latex Free No
Material Latex
Palm Thickness (English) 7.8 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 9
Sterility Sterile
Thickness (English) 8.6 mil
Thickness (Metric) 0.22 mm
Manufacturing/QMS Audit Standards ISO 9001:2008
Model 451190
Packaging Type Poly-thermoform Pouch
Series HandPRO™ P3 4511
Tensile Strength 28 Mpa
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less