missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO P3™ 4511 Sterile Hand-specific Latex Gloves

Sterile hand-specific latex gloves are packaged in a poly thermoform pouch and triple-bagged, suitable for ISO 5 and higher cleanroom environments.

Supplier:  Hourglass International™ 451175

 View more versions of this product

Catalog No. 17-900-923

Only null left
Explore available promotions

Description

Description

  • Sterilized by gamma irradiation
  • Hand-specific comfort
  • Easy donning
  • Premium, low-protein latex for reduced risk of allergy
  • 12 in. extended-cuff length
  • Powder free
  • Textured for a secure grip
  • Natural white color
  • Pair packed in a poly thermoform pouch
  • Triple-bagged in ISO 5 cleanroom environment
Specifications

Specifications

Compliant to ASTM and IEST standards
No
No
Natural
Fully Textured
0.22 mm
Yes
Latex
0.20 mm
Cleanroom Gloves
Sterile
0.22 mm
Poly-thermoform Pouch
28 Mpa
30 cm
EN 420
Class 100 (ISO 5)
1.5
Single-use
8.6 mil
Specific
No
7.8 mil
Powder Free
7.5
8.6 mil
451175
HandPRO™ P3 4511
12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions