missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO P3™ 4511 Sterile Hand-specific Latex Gloves
Sterile hand-specific latex gloves are packaged in a poly thermoform pouch and triple-bagged, suitable for ISO 5 and higher cleanroom environments.
Supplier: Hourglass International™ 451165
Description
- Sterilized by gamma irradiation
- Hand-specific comfort
- Easy donning
- Premium, low-protein latex for reduced risk of allergy
- 12 in. extended-cuff length
- Powder free
- Textured for a secure grip
- Natural white color
- Pair packed in a poly thermoform pouch
- Triple-bagged in ISO 5 cleanroom environment
Specifications
| Compliant to ASTM and IEST standards | |
| No | |
| No | |
| Natural | |
| Fully Textured | |
| 0.22 mm | |
| Yes | |
| Latex | |
| 0.20 mm | |
| Cleanroom Gloves | |
| Sterile | |
| 0.22 mm | |
| Poly-thermoform Pouch | |
| 28 Mpa | |
| 30 cm |
| EN 420 | |
| Class 100 (ISO 5) | |
| 1.5 | |
| Single-use | |
| 8.6 mil | |
| Specific | |
| No | |
| 7.8 mil | |
| Powder Free | |
| 6.5 | |
| 8.6 mil | |
| 451165 | |
| HandPRO™ P3 4511 | |
| 12 in. |