missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ FreeStyle1100™ Nitrile Exam Gloves
Nitrile exam gloves with low dermatitis potential are made from patented, accelerator-free LOW DERMA™ Technology nitrile to reduce the risk of developing type IV chemical allergies.
Supplier: Hourglass International™ HG1103
Description
Nitrile exam gloves with low dermatitis potential are made from patented, accelerator-free LOW DERMA™ Technology nitrile to reduce the risk of developing type IV chemical allergies.
- Made from patented LOW DERMA technology nitrile without accelerators
- Manufactured without dithiocarbamates, thiurams or mercaptobenzothiazoles
- Not made with natural rubber latex
- Anti-slip super grip compound for wet and dry grip
- Chemotherapy drug and Fentanyl Citrate permeation tested
- Reduced risk of Type IV chemical allergies
- Textured fingertips for enhanced tactile sensitivity
- Powder free
Specifications
| ASTM D6319, ASTM D6978-05, ASTM F1671, FDA 21 CFR 177.2600, USP 800 | |
| Yes | |
| Yes | |
| 1.5 | |
| Single-use | |
| 5.1 mil | |
| Yes | |
| 2.7 mil | |
| Powder Free | |
| Large | |
| 5.1 mil | |
| Yes | |
| HandPRO™ Freestyle 1100™ | |
| 9.5 in. |
| EN455, European Commission Regulation (EU) No. 10/2011 | |
| No | |
| Healthcare, Laboratory, Industrial | |
| Blue | |
| Partially Textured | |
| 0.12 mm | |
| Nitrile | |
| 0.07 mm | |
| Nitrile Examination Glove | |
| Non-sterile | |
| 0.12 mm | |
| 1103 | |
| 14 MPa | |
| 24.13 cm |