missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ FreeStyle1100™ Nitrile Exam Gloves
Description
Nitrile exam gloves with low dermatitis potential are made from patented, accelerator-free LOW DERMA™ Technology nitrile to reduce the risk of developing type IV chemical allergies.
- Made from patented LOW DERMA technology nitrile without accelerators
- Manufactured without dithiocarbamates, thiurams or mercaptobenzothiazoles
- Not made with natural rubber latex
- Anti-slip super grip compound for wet and dry grip
- Chemotherapy drug and Fentanyl Citrate permeation tested
- Reduced risk of Type IV chemical allergies
- Textured fingertips for enhanced tactile sensitivity
- Powder free
Specifications
Specifications
| Certifications/Compliance | ASTM D6319, ASTM D6978-05, ASTM F1671, FDA 21 CFR 177.2600, USP 800 |
| Certifications/Compliance (Europe) | EN455, European Commission Regulation (EU) No. 10/2011 |
| Chemotherapeutic Rated | Yes |
| Chlorinated | No |
| Accelerator Free | Yes |
| Applications | Healthcare, Laboratory, Industrial |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Show More |