missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ 7900 Series Controlled Environment Nitrile Gloves
Controlled environment gloves are made from patented LOW DERMA™ accelerator-free, sulfur-free, and ultra-low surfactant nitrile with enhanced strength and a secure wet grip. Double-bagged and suitable for ISO 6 or higher cleanrooms.
Supplier: Hourglass International™ 7901
Description
- Accelerator-free nitrile for reduced risk of glove-related allergy
- Not made with carbamates, thiurams or MBTs
- Sulfur-free, static dissipative and safe for metal surfaces
- Consistently low endotoxin levels
- Low-dye for reduced risk of leaching
- Powder free
- Low-surfactant and finger-textured for a secure wet or dry grip
Specifications
| Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573 | |
| No | |
| Yes | |
| White | |
| Partially Textured | |
| 0.16 mm | |
| Yes | |
| 4.3 mil | |
| Powder Free | |
| Small | |
| 6.2 mil | |
| ISO 13485, CAN/CSA ISO 13485, ISO 9001 and US FDA QSR | |
| Double-Bagged | |
| 29 MPa | |
| 30 cm |
| EN 420 | |
| Class 1000 (ISO 6) | |
| 2.5 | |
| Single-use | |
| 6.2 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.11 mm | |
| Controlled Environment Gloves | |
| Non-sterile | |
| 0.16 mm | |
| 7901 | |
| HandPRO™ 7900 | |
| 12 in. |