missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ 7900 Series Controlled Environment Nitrile Gloves

Catalog No. 17900933
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17900933 X-Small
17900934 Small
17900935 Medium
17900936 Large
17900937 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17900933 Supplier Hourglass International™ Supplier No. 7900

Controlled environment gloves are made from patented LOW DERMA™ accelerator-free, sulfur-free, and ultra-low surfactant nitrile with enhanced strength and a secure wet grip. Double-bagged and suitable for ISO 6 or higher cleanrooms.

  • Accelerator-free nitrile for reduced risk of glove-related allergy
  • Not made with carbamates, thiurams or MBTs
  • Sulfur-free, static dissipative and safe for metal surfaces
  • Consistently low endotoxin levels
  • Low-dye for reduced risk of leaching
  • Powder free
  • Low-surfactant and finger-textured for a secure wet or dry grip

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573
Certifications/Compliance (Europe) EN 420
Chlorinated No
Cleanroom Class Class 1000 (ISO 6)
Accelerator Free Yes
AQL 2.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.2 mil
Finger Thickness (Metric) 0.16 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Small
Sterility Non-sterile
Thickness (English) 6.2 mil
Thickness (Metric) 0.16 mm
Manufacturing/QMS Audit Standards ISO 13485; ISO 9001
Model 7900
Packaging Type Double-Bagged
Series HandPRO™ 7900
Tensile Strength 29 MPa
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less