missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ 7100SD Cleanroom Nitrile Gloves, ISO 5 Compatible with Safedon™ Dispensing
Description
- Patented LOW DERMA™ accelerator-free nitrile minimizes the risk of skin irritation and allergies
- Textured fingertips with Anti-Slip SUPER Grip Compound enhance dexterity and grip in delicate applications
- ISO 5/Class 100 cleanroom compatible – ideal for laboratory, bio-pharma, and semiconductor settings
- Meets ASTM D6319, EN 455 1/2/3, and manufactured under ISO 13485, MDSAP, ISO 9001, and US FDA QSR standards
- Available in sizes X-Small to X-Large, packaged 100 gloves/bag, 10 bags/case
- Compliant with ANSI/ESD STM15.1-2019 for static dissipation
- White color ensures visibility of contaminants; palm thickness approx. 4 mil
Specifications
Specifications
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 5.5 to 6.2 mil |
| Finger Thickness (Metric) | 0.14 to 0.16 mm |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Show More |