missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ 7100SD Cleanroom Nitrile Gloves, ISO 5 Compatible with Safedon™ Dispensing

Catalog No. 17467228
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17467228 X-Large
17467224 X-Small
17467225 Small
17467226 Medium
17467227 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17467228 Supplier Hourglass International™ Supplier No. 7104SD

Chemical resistance, and cleanliness with patented LOW DERMA™ technology.

  • Patented LOW DERMA™ accelerator-free nitrile minimizes the risk of skin irritation and allergies
  • Textured fingertips with Anti-Slip SUPER Grip Compound enhance dexterity and grip in delicate applications
  • ISO 5/Class 100 cleanroom compatible – ideal for laboratory, bio-pharma, and semiconductor settings
  • Meets ASTM D6319, EN 455 1/2/3, and manufactured under ISO 13485, MDSAP, ISO 9001, and US FDA QSR standards
  • Available in sizes X-Small to X-Large, packaged 100 gloves/bag, 10 bags/case
  • Compliant with ANSI/ESD STM15.1-2019 for static dissipation
  • White color ensures visibility of contaminants; palm thickness approx. 4 mil

Specifications

Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.5 to 6.2 mil
Finger Thickness (Metric) 0.14 to 0.16 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 to 4.3 mil
Palm Thickness (Metric) 0.10 to 0.11 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 3.1 to 3.5 mil
Thickness (Metric) 0.08 to 0.09 mm
Length (English) 12 in.
Length (Metric) 300 mm
Show More Show Less