missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ 7100 Series Clean Class 100 Nitrile Gloves
Nitrile gloves are finger-textured and 12 in. length. Compatible with ISO 5 and higher cleanroom environments.
Supplier: Hourglass International™ HG7103
Description
- Powder free, latex free with textured fingertips
- Reduces the risk of Type I latex allergy
- Ambidextrous
- Static dissipative ESD qualities
- Clean Class 100/ISO 5 compatible
- Length: 12 in. (30.5 cm)
- Double bagged
Specifications
| Compliant to ASTM and IEST standards | |
| Yes | |
| No | |
| White | |
| Partially Textured | |
| 0.16 mm | |
| Yes | |
| 4.3 mil | |
| Powder Free | |
| Large | |
| 6.2 mil | |
| ISO 13485; ISO 9001 | |
| Double-Bagged | |
| 37 MPa | |
| 30.5 cm |
| EN 420 | |
| Class 100 (ISO 5) | |
| 2.5 | |
| Single-use | |
| 6.2 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.11 mm | |
| Controlled Environment Gloves | |
| Non-sterile | |
| 0.16 mm | |
| 7103 | |
| HandPRO™ 7100 | |
| 12 in. |