missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ 6200 Nitrile 16 in. Clean Class Gloves

Catalog No. 17623648
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17623648 2X-Large
17623643 X-Small
17623644 Small
17623645 Medium
17623646 Large
17623647 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17623648 Supplier Hourglass International™ Supplier No. 6205

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nitrile gloves are static-dissipative and CE double bagged for ISO 5 and higher cleanroom environments.

  • 16 in. Elbow length provides extended protection
  • Not made with natural rubber latex
  • Textured surface for a secure grip
  • ESD properties

Specifications

Certifications/Compliance ISO 5
Chlorinated No
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 4.7 to 5.5 mil
Finger Thickness (Metric) 0.12 to 0.14 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 to 4.7 mil
Palm Thickness (Metric) 0.10 to 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 2X-Large
Sterility Non-sterile
Thickness (English) 4.7 to 5.5 mil
Thickness (Metric) 0.12 to 0.14 mm
Manufacturing/QMS Audit Standards ISO 13485, ISO 9001
Packaging Type Cleanroom Bagged
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less