missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ 617200 Sterile Nitrile 16 in. Clean Class Gloves

Sterile nitrile gloves are thermoform packed, CE triple-bagged, and gamma sterilized for compatibility with controlled environments ISO 5 and higher.

Supplier:  Hourglass International™ 617202

 View more versions of this product

Catalog No. 17623651

Only null left
Explore available promotions

Description

Description

  • Sterilized by gamma irradiation
  • 16 in. Elbow length provides extended protection
  • Not made with natural rubber latex
  • Textured surface for a secure grip
  • Excellent ESD properties
  • ISO 5 and higher compatible
Specifications

Specifications

No
No
White
Smooth
0.12 to 0.14 mm
Yes
3.9 to 4.7 mil
Powder Free
Medium
4.7 to 5.5 mil
ISO 13485, ISO 9001
Pair Packed, Triple Bagged
40 cm
Class 100 (ISO 5)
1.5
Single-use
4.7 to 5.5 mil
Ambidextrous
Nitrile
0.10 to 0.12 mm
Controlled Environment Gloves
Sterile
0.12 to 0.14 mm
617202
16 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions