missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ 617200 Sterile Nitrile 16 in. Clean Class Gloves
Sterile nitrile gloves are thermoform packed, CE triple-bagged, and gamma sterilized for compatibility with controlled environments ISO 5 and higher.
Supplier: Hourglass International™ 617201
Description
- Sterilized by gamma irradiation
- 16 in. Elbow length provides extended protection
- Not made with natural rubber latex
- Textured surface for a secure grip
- Excellent ESD properties
- ISO 5 and higher compatible
Specifications
| No | |
| No | |
| White | |
| Smooth | |
| 0.12 to 0.14 mm | |
| Yes | |
| 3.9 to 4.7 mil | |
| Powder Free | |
| Small | |
| 4.7 to 5.5 mil | |
| ISO 13485, ISO 9001 | |
| Pair Packed, Triple Bagged | |
| 40 cm |
| Class 100 (ISO 5) | |
| 1.5 | |
| Single-use | |
| 4.7 to 5.5 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.10 to 0.12 mm | |
| Controlled Environment Gloves | |
| Sterile | |
| 0.12 to 0.14 mm | |
| 617201 | |
| 16 in. |