missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ 617200 Sterile Nitrile 16 in. Clean Class Gloves
GREENER_CHOICE

Catalog No. 17623649
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17623649 X-Small
17623650 Small
17623651 Medium
17623652 Large
17623653 X-Large
17623654 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17623649 Supplier Hourglass International™ Supplier No. 617200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sterile nitrile gloves are thermoform packed, CE triple-bagged, and gamma sterilized for compatibility with controlled environments ISO 5 and higher.

  • Sterilized by gamma irradiation
  • 16 in. Elbow length provides extended protection
  • Not made with natural rubber latex
  • Textured surface for a secure grip
  • Excellent ESD properties
  • ISO 5 and higher compatible

Specifications

Chlorinated No
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 4.7 to 5.5 mil
Finger Thickness (Metric) 0.12 to 0.14 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 to 4.7 mil
Palm Thickness (Metric) 0.10 to 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Small
Sterility Sterile
Thickness (English) 4.7 to 5.5 mil
Thickness (Metric) 0.12 to 0.14 mm
Manufacturing/QMS Audit Standards ISO 13485, ISO 9001
Model 617200
Packaging Type Pair Packed, Triple Bagged
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less