missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Handicap Parking Sign: SPECIAL PLACARD OR LICENSE PLATE REQUIRED
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to mark handicap parking spaces.
$16.63 - $27.35
Specifications
| Quantity | 1 Ea. |
|---|---|
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 9 in. |
| Min. Temperature (English) | -40°F |
| Catalog Number | Mfr. No. | Material | Temperature Range (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Temperature Range (English) | Price | Quantity & Availability | ||||
|
19110253
|
Brady™
127476 |
Aluminum | -40°F to 230°F |
Each for $27.35
|
|
||||
|
19110254
|
Brady™
127477 |
Polystyrene | -40°F to 176°F |
Each for $16.63
|
|
||||
Description
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
Specifications
| 1 Ea. | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| SPECIAL PLACARD OR LICENSE PLATE REQUIRED |
| Non-adhesive | |
| 9 in. | |
| 12 in. | |
| 12 x 9 in. | |
| Red on White |