missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Hand Centrifuge, 2 Bucket
This hand driven centrifuge can accommodate two 15 ml tubes. Made with die cast parts, a steel pinion, and worm drive. Designed as an economical alternative to electrical centrifuges, this centrifuge must be attached to a lab bench via the screw clamp when in use. Crank handle can be removed.
Supplier: Eisco™ CH0266A
Includes: Cetrifuge, Screw clamp, Removable crank handle, 2 plastic buckets,
Description
- Economical hand driven centrifuge
- Accommodates two 15 ml tubes
- Includes die cast parts, steel pinion, worm drive, 2 plastic buckets
- Attaches to lab bench or table via screw clamp (included)
- Removable crank handle for easy storage
Warranty
1 year limited manufacturer warranty
Specifications
| 2 x 15 mL | |
| Not Applicable | |
| 4 buckets, hand crank, screw clamp | |
| No | |
| 1 Ea. |
| Not Applicable | |
| Manual | |
| 15 mL tubes | |
| Gray |