missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Stainless Steel Guard Column Holder
Description
- Protects analytical HPLC columns
- Removes particulate contaminants and highly adsorptive compounds from samples, prolonging analytical column life
- Modular and cartridge replacement is easy and tool free
- Available in stainless steel and PEEK materials, optimized to reduce dead volume and prevent extra column band broadening
- Holders are indefinitely reusable
- Guard Columns for Stainless Steel HPLC Columns: Recommended for use with virtually all solvents except high concentrations of sodium chloride
- Guard Columns for PEEK HPLC Columns: Recommended for use with virtually all solvents except, concentrated nitric acid, sulfuric acid, tetrahydrofuran or dimethylsulfoxide
Specifications
Specifications
| Diameter (Metric) Inner | 2.3 mm |
| Length (Metric) | 25 mm |
| Particle Size | 12 to 20μm Polymeric Packing, 10μm for Silica Packing |
| Pore Size | 2 μm |
| For Use With (Equipment) | Virtually all Solvents except High Concentrations of Sodium Chloride |
| Product Type | Holder Assembly |