missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Small Hub Removable Needles (2.5 - 100μL Syringes)

Catalog No. 148249B
Change view
Click to view available options
Needle Gauge:
22s G
26s G
22 G
26 G
27 G
28 G
30 G
31 G
32 G
33 G
Needle Point Style:
Blunt
Cone
Sharp, Bevel, Curved
Diameter (English) Inner:
0.004 in.
0.005 in.
0.0051 in.
0.0059 in.
0.0063 in.
0.007 in.
0.01 in.
0.016 in.
Diameter (English) Outer:
0.008 in.
0.0094 in.
0.01 in.
0.012 in.
0.014 in.
0.016 in.
0.018 in.
0.019 in.
0.028 in.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Needle Point Style Diameter (English) Inner Diameter (English) Outer
148249B 26 G Blunt 0.01 in. 0.01 in.
14815539 26 G Cone 0.01 in. 0.018 in.
14815541 22 G Cone 0.016 in. 0.028 in.
14815534 22 G Sharp, Bevel, Curved 0.016 in. 0.028 in.
14815542 22s G Cone 0.0059 in. 0.028 in.
14815537 22s G Sharp, Bevel, Curved 0.0059 in. 0.028 in.
14815545 22s G Blunt 0.0059 in. 0.028 in.
14816206 33 G Blunt 0.004 in. 0.008 in.
14816212B 22 G Blunt 0.016 in. 0.028 in.
14816212A 26s G Blunt 0.0051 in. 0.018 in.
148249A 26s G Sharp, Bevel, Curved 0.0051 in. 0.019 in.
14824710 30 G Blunt 0.0063 in. 0.012 in.
14824712 32 G Blunt 0.004 in. 0.0094 in.
14824711 31 G Blunt 0.005 in. 0.01 in.
14824709 28 G Blunt 0.007 in. 0.014 in.
14824708 27 G Blunt 0.0051 in. 0.016 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 148249B Supplier Hamilton™ Supplier No. HAM776802

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Can be used with removable (RN)-style syringes that are 100μL and smaller.

  • Standard needle length is 51mm (2 in.)
  • Custom gauges, lengths and point styles are available

Specifications

Autoclavable Autoclavable
Material Stainless Steel (Hub)
Needle Gauge 26 G
Diameter (English) Inner 0.01 in.
Diameter (English) Outer 0.01 in.
Diameter (Metric) Inner 0.26 mm
Diameter (Metric) Outer 0.46 mm
For Use With (Application) Ideal when there is a risk of the needle clogging
Length (English) Needle 2 in.
Product Type Replacement Syringe Needle
Needle Point Style Blunt
Show More Show Less