missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Chromatography Syringes
- Chromatography Syringe Accessories
- Hamilton™ Small Hub Removable Needles (2.5 - 100μL Syringes)
Hamilton™ Small Hub Removable Needles (2.5 - 100μL Syringes)
Catalog No. 14815539
Change view
Click to view available options
Needle Gauge:
22s G
26s G
22 G
26 G
27 G
28 G
30 G
31 G
32 G
33 G
Needle Point Style:
Blunt
Cone
Sharp, Bevel, Curved
Diameter (English) Inner:
0.004 in.
0.005 in.
0.0051 in.
0.0059 in.
0.0063 in.
0.007 in.
0.01 in.
0.016 in.
Diameter (English) Outer:
0.008 in.
0.0094 in.
0.01 in.
0.012 in.
0.014 in.
0.016 in.
0.018 in.
0.019 in.
0.028 in.
16 product options available for selection
| Catalog No. | Needle Gauge | Needle Point Style | Diameter (English) Inner | Diameter (English) Outer |
|---|---|---|---|---|
| 14815539 | 26 G | Cone | 0.01 in. | 0.018 in. |
| 14815541 | 22 G | Cone | 0.016 in. | 0.028 in. |
| 14815534 | 22 G | Sharp, Bevel, Curved | 0.016 in. | 0.028 in. |
| 14815542 | 22s G | Cone | 0.0059 in. | 0.028 in. |
| 14815537 | 22s G | Sharp, Bevel, Curved | 0.0059 in. | 0.028 in. |
| 14815545 | 22s G | Blunt | 0.0059 in. | 0.028 in. |
| 14816206 | 33 G | Blunt | 0.004 in. | 0.008 in. |
| 14816212B | 22 G | Blunt | 0.016 in. | 0.028 in. |
| 14816212A | 26s G | Blunt | 0.0051 in. | 0.018 in. |
| 148249A | 26s G | Sharp, Bevel, Curved | 0.0051 in. | 0.019 in. |
| 148249B | 26 G | Blunt | 0.01 in. | 0.01 in. |
| 14824710 | 30 G | Blunt | 0.0063 in. | 0.012 in. |
| 14824712 | 32 G | Blunt | 0.004 in. | 0.0094 in. |
| 14824711 | 31 G | Blunt | 0.005 in. | 0.01 in. |
| 14824709 | 28 G | Blunt | 0.007 in. | 0.014 in. |
| 14824708 | 27 G | Blunt | 0.0051 in. | 0.016 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
Description
- Standard needle length is 51mm (2 in.)
- Custom gauges, lengths and point styles are available
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel (Hub) |
| Needle Gauge | 26 G |
| Diameter (English) Inner | 0.01 in. |
| Diameter (English) Outer | 0.018 in. |
| Diameter (Metric) Inner | 0.26 mm |
| Diameter (Metric) Outer | 0.46 mm |
| For Use With (Application) | Minimises risk of needle clogging |
| Length (English) Needle | 2 in. |
| Product Type | Replacement Syringe Needle |
| Needle Point Style | Cone |
| Show More Show Less |