missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Hamilton™ Needles for RN Syringes, Blunt Tip, Stainless Steel

Catalog No. 111011624
Change view
Click to view available options
Needle Gauge:
22s G
Volume (Metric):
2.5 to 100 μL
Length (Metric) Needle:
51 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Length (Metric) Needle
111011624 22s G 2.5 to 100 μL 51 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111011624 Supplier MilliporeSigma™ Supelco™ Supplier No. 19139U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hamilton™ needles for RN syringes are bevel tip needles, designed for optimum septum penetration and to prevent septum coring.

Specifications

Material Stainless Steel (Tip)
Needle Gauge 22s G
Length (English) Needle 2 in.
Product Type Blunt Tip
Quantity 6/Pk.
Volume (Metric) 2.5 to 100 μL
Length (Metric) Needle 51 mm
For Use With (Equipment) Hamilton RN Syringes

Hamilton is a registered trademark of Hamilton Co.