missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Metal Hub Side Port Needles (Luer Lock)

Catalog No. p-4121864
Change view
Click to view available options
Needle Gauge:
22s G
16 G
18 G
19 G
20 G
21 G
22 G
23 G
26 G
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
14815483 18 G
14815481 16 G
14815485 20 G
14815486 21 G
14815491 26 G
14815487 22 G
14815492 22s G
14815488 23 G
14824692 19 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14815483 Supplier Hamilton™ Supplier No. HAM772910

Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. Needles are 304 stainless steel (sst.). Standard needle length is 2 in. (51mm). Custom needle lengths and point styles are available.

Metal Hub Compatible Syringe Terminations

  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
  • Needle Point Styles
    • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
    /li>

    Six needles per pack.

    Specifications

    Autoclavable Autoclavable
    Material Nickel-plated Brass (Hub), Stainless Steel
    Needle Gauge 18 G
    Diameter (English) Inner 0.033 in.
    Diameter (English) Outer 0.05 in.
    Diameter (Metric) Inner 0.84 mm
    Diameter (Metric) Outer 1.27 mm
    Length (English) Needle 2 in.
    Product Type Replacement Needle
    Needle Point Style Cone with Side Port
    For Use With (Equipment) TLL Syringes and LT or TLL Connectors
    Show More Show Less