missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Large Hub Removable Needles (250μL - 10mL Syringes)

Catalog No. 361024273
Change view
Click to view available options
Needle Gauge:
22s G
26s G
22 G
26 G
Needle Point Style:
Blunt
Cone
Sharp, Bevel, Curved
Diameter (English) Inner:
0.0051 in.
0.0059 in.
0.01 in.
0.016 in.
Diameter (English) Outer:
0.018 in.
0.028 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Needle Point Style Diameter (English) Inner Diameter (English) Outer
361024273 22 G Cone 0.016 in. 0.028 in.
14815554 22s G Cone 0.0059 in. 0.028 in.
14815552 26s G Cone 0.0051 in. 0.018 in.
14815548 26s G Sharp, Bevel, Curved 0.0051 in. 0.018 in.
14815546 22 G Sharp, Bevel, Curved 0.016 in. 0.028 in.
14815549 22s G Sharp, Bevel, Curved 0.0059 in. 0.028 in.
14815557 22 G Blunt 0.016 in. 0.028 in.
14815558 22s G Blunt 0.0059 in. 0.028 in.
14816212C 26s G Blunt 0.0051 in. 0.018 in.
14816212D 26 G Blunt 0.01 in. 0.018 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 361024273 Supplier Hamilton™ Supplier No. HAM778402

missing translation for 'validMainframeMsg'

Large Hub Removable (RN) needles can be used with removable needle (RN)-style syringes that are 250μL and larger. Standard needle length is 2 in. (51mm). Custom gauges, lengths, and point styles are available.

Large Hub Removable Needle Compatible Syringe Terminations

  • Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26-22
    • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 26-22.
    • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-22

    Six needles per pack.

    Specifications

    Autoclavable Autoclavable
    Material Stainless Steel (Hub)
    Needle Gauge 22 G
    Diameter (English) Inner 0.016 in.
    Diameter (English) Outer 0.028 in.
    Diameter (Metric) Inner 0.41 mm
    Diameter (Metric) Outer 0.72 mm
    Length (English) Needle 2 in.
    Product Type Replacement Syringe Needle
    Needle Point Style Cone
    For Use With (Equipment) Removable Syringes (250μL and larger)
    Show More Show Less